!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUBBER BOOTS,SIZE 10,PR

RUBBER BOOTS,SIZE 10,PR

VIKING

RUBBER BOOTS,SIZE 10,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUBBER BOOTS,SIZE 10,PR

RUBBER BOOTS,SIZE 10,PR

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $379.76 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVW69080
  • Mfr. Model # VW69080
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.3 lbs

Technical Specs

  • ItemRubber Boots
  • Footwear ApplicationProfessional Arborist, Harvesters, Log Quality Inspectors, Seeders and Planters, Plant Maintenance Managers
  • Footwear MaterialCotton, NBR, Rubber, SBR Blended NR
  • InsulatedYes
  • Oil Resisting SoleYes
  • Completely Non MetallicNo
  • Footwear ClosureLaces
  • CSA Footwear StandardCSA Z195-14 Grade 1
  • Footwear ShankYes
  • Insulation TypeCotton Canvas
  • Shank MaterialSteel
  • Toe Type Steel
  • Size 10
  • Footwear Sole Pattern Caulked
  • Electrical Hazard Rated No
  • Static Dissipative Yes
  • Chain Saw Cut Resistant Yes
  • Standards CSA Z195-14 Chainsaw Cut Protection Class 3, EN ISO 17249:2013, ASTM F2413-11, Exceeds 305000 Flex Rating
  • Style Number VW69
  • For Outdoor Traction Yes
  • Resists Abrasion, Chemical, High Impact, Oil
  • Upper Material Rubber
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list