!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY BOOTS, PROCESSOR/OIL/ACID-RESIST/STEEL TOE/WOMENS, BLACK/AMBER, SIZE 9, RUBBER/POLYURETHANE

SAFETY BOOTS, PROCESSOR/OIL/ACID-RESIST/STEEL TOE/WOMENS, BLACK/AMBER, SIZE 9, RUBBER/POLYURETHANE

BAFFIN

SAFETY BOOTS, PROCESSOR/OIL/ACID-RESIST/STEEL TOE/WOMENS, BLACK/AMBER, SIZE 9, RUBBER/POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SAFETY BOOTS, PROCESSOR/OIL/ACID-RESIST/STEEL TOE/WOMENS, BLACK/AMBER, SIZE 9, RUBBER/POLYURETHANE

SAFETY BOOTS, PROCESSOR/OIL/ACID-RESIST/STEEL TOE/WOMENS, BLACK/AMBER, SIZE 9, RUBBER/POLYURETHANE

BAFFIN

Clearance Price :
$9.95 / pair

Your Price : $67.96 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VMD8326-036090
  • Mfr. Model # 8326-036090
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.28 lbs

Product Details

These women's safety boots are oil-, and acid-resistant with a polyurethane shielded coating. These size nine, steel toe, rubber boots are black, and amber. These processor boots have a high traction foot sole, rippled outsole, and are specifically designed for women. CSA approved.

Technical Specs

  • ItemRubber Boot
  • Toe TypeSteel
  • GenderUnisex
  • Footwear MaterialRubber
  • Puncture Resistant InsoleNo
  • Boot Height AdjustmentCut-Down Bands
  • Completely Non MetallicNo
  • Ninety Degree HeelYes
  • Removable InsoleYes
  • Heel Height1/2"
  • StandardsCSA/ASTM Approved
  • Style Number8326
  • ColourAmber, Black
  • For Outdoor TractionYes
  • Outsole MaterialRubber
  • Upper MaterialRubber
  • Shoe Style Knee with Cut-Off Bands
  • Footwear Application Food Processing, Chemical, Construction, Agriculture
  • Size 10
  • Footwear Sole Pattern Chevron
  • Insulated No
  • Static Dissipative No
  • Heel Style Defined Heel
  • Waterproof Yes
  • Boot Height 15"
  • Footwear Closure Pull-On
  • CSA Footwear Standard CSA Z-195
  • Predominant Footwear Colour Black, Amber
  • Footwear Shank No
  • Height 15"
  • Resists Oil, Acid, Slip
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list