!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUBBER BOOTS, INDUSTRIAL/MENS/STEEL TOE/WATERPROOF, BLACK, SIZE 7, NATURAL RUBBER/STEEL/FIBREGLASS

RUBBER BOOTS, INDUSTRIAL/MENS/STEEL TOE/WATERPROOF, BLACK, SIZE 7, NATURAL RUBBER/STEEL/FIBREGLASS

ACTON

RUBBER BOOTS, INDUSTRIAL/MENS/STEEL TOE/WATERPROOF, BLACK, SIZE 7, NATURAL RUBBER/STEEL/FIBREGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
RUBBER BOOTS, INDUSTRIAL/MENS/STEEL TOE/WATERPROOF, BLACK, SIZE 7, NATURAL RUBBER/STEEL/FIBREGLASS

RUBBER BOOTS, INDUSTRIAL/MENS/STEEL TOE/WATERPROOF, BLACK, SIZE 7, NATURAL RUBBER/STEEL/FIBREGLASS

ACTON

Clearance Price :
$47.85 / pair

Your Price : $191.39 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REI4135L11070
  • Mfr. Model # 4135L11070
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.62 lbs

Product Details

These industrial rubber boots are size seven, waterproof, and steel toe. These men's boots flexible, black, comfortable, and durable with a natural rubber outsole, and upper area. These insulated boots have a fibreglass shank, and steel midsole area. CSA approved.

Technical Specs

  • ItemBoots
  • Toe TypeSteel
  • GenderMen's
  • Footwear MaterialRubber
  • Midsole ConstructionRigid Fiberglass
  • InsulatedYes
  • Metatarsal Guard StyleNone
  • Oil Resisting SoleYes
  • Completely Non MetallicNo
  • Heel StyleDefined
  • WaterproofYes
  • Removable InsoleYes
  • Heel Height1 in
  • StandardsCSA Grade 1 (Green Triangle) and ESR (Omega)
  • Style NumberA4135B-11
  • Predominant Footwear ColourBlack
  • Footwear ShankYes
  • Height15 in
  • Midsole MaterialSteel
  • ResistsAbrasion, Adherent, Chemical, Manure, Non-Marking, Oil, Stable
  • Upper MaterialRubber
  • Shoe Style Knee
  • Footwear Application Agriculture, Construction, Equestrian, Gas, General Purpose, Oil, Transportation, Utilities
  • Size 7
  • Footwear Sole Pattern Lug
  • Puncture Resistant Insole Yes
  • Metatarsal Guard None
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Insole Colour Black
  • Boot Height 15 in
  • Footwear Closure Pull-On
  • CSA Footwear Standard CSA Z195
  • Footwear Width M
  • Colour Black
  • For Outdoor Traction Yes
  • Insulation Type Neoprene
  • Outsole Material Rubber
  • Shank Material Fiberglass
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list