!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S BOOTS, SIZE 7, RUBBER/PUR, BLK/YLW, CSA/ASTM, 15 IN H, FOR USE IN CONSTRUCTION

MEN'S BOOTS, SIZE 7, RUBBER/PUR, BLK/YLW, CSA/ASTM, 15 IN H, FOR USE IN CONSTRUCTION

BAFFIN

MEN'S BOOTS, SIZE 7, RUBBER/PUR, BLK/YLW, CSA/ASTM, 15 IN H, FOR USE IN CONSTRUCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BOOTS, SIZE 7, RUBBER/PUR, BLK/YLW, CSA/ASTM, 15 IN H, FOR USE IN CONSTRUCTION

MEN'S BOOTS, SIZE 7, RUBBER/PUR, BLK/YLW, CSA/ASTM, 15 IN H, FOR USE IN CONSTRUCTION

BAFFIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $358.85 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VMDCOMF-MM07
  • Mfr. Model # COMF-MM05
  • UNSPSC # 46181611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.44 lbs

Product Details

These black/yellow, men's size 7 boots are made of rubber. They are waterproof, acid/oil-resistant and meet CSA/ASTM standards. The boots have steel toes, pull-on closure, W width, 15-inch height, Cleat footwear sole, ½-inch heel height, and polyurethane insole. They are ideal for food processing/chemical/construction/agriculture/mining applications.

Technical Specs

  • ItemBoot
  • Toe TypeSteel
  • GenderMen's
  • Footwear MaterialRubber
  • Midsole ConstructionFlexible
  • InsulatedYes
  • Metatarsal Guard StyleInternal
  • Electrical Hazard RatedYes
  • Static DissipativeNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelYes
  • Removable InsoleYes
  • Heel Height1/2 in
  • StandardsCSA, ASTM
  • CSA Footwear StandardCSA
  • Footwear Width4 1/2 in
  • ColourBlack, Green, Yellow
  • Height12 1/4 in
  • Midsole MaterialRubber
  • ResistsAcid, Oil
  • Upper MaterialRubber
  • Shoe Style Knee with Cut-Off Bands
  • Footwear Application Agriculture, Chemical, Cold Weather, Construction, Food Processing, Manufacturing, Mining, Utilities
  • Size 7
  • Footwear Sole Pattern Cleated
  • Puncture Resistant Insole No
  • Metatarsal Guard Internal
  • Boot Height Adjustment Adjustable Height with Cut-Down Bands
  • Oil Resisting Sole Yes
  • Completely Non Metallic No
  • Heel Style Defined
  • Waterproof Yes
  • Boot Height 12 1/4 in
  • Footwear Closure Pull-On
  • ASTM Standards Met Electrical Hazard (EH)
  • Style Number COMF-MM08
  • Predominant Footwear Colour Black, Green, Yellow
  • Footwear Shank Yes
  • Insulation Type Thermaplush
  • Outsole Material Rubber
  • Shank Material Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list