!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK BOOTS, UNISEX/PLAIN TOE/KNEE/WATERPROOF, BLACK, SIZE 6/AAA WIDE/15 IN H, RUBBER

WORK BOOTS, UNISEX/PLAIN TOE/KNEE/WATERPROOF, BLACK, SIZE 6/AAA WIDE/15 IN H, RUBBER

BAFFIN

WORK BOOTS, UNISEX/PLAIN TOE/KNEE/WATERPROOF, BLACK, SIZE 6/AAA WIDE/15 IN H, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BOOTS, UNISEX/PLAIN TOE/KNEE/WATERPROOF, BLACK, SIZE 6/AAA WIDE/15 IN H, RUBBER

WORK BOOTS, UNISEX/PLAIN TOE/KNEE/WATERPROOF, BLACK, SIZE 6/AAA WIDE/15 IN H, RUBBER

BAFFIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.99 / pair

EHC: EHC :
Min Qty 4 = $371.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VMDLICOMP01BK1006
  • Mfr. Model # LICOMP01BK1006
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Product Details

These black work boots are waterproof, and are 15 inches high to the knee with cut-off bands. These boots have a rubber upper, and outsole area with a chevron footwear sole pattern. CSA approved.

Technical Specs

  • ItemBoot
  • Toe TypeSteel
  • GenderMen's
  • Footwear MaterialRubber
  • Puncture Resistant InsoleNo
  • Metatarsal GuardNone
  • Electrical Hazard RatedYes
  • Completely Non MetallicNo
  • Heel StyleDefined
  • WaterproofEN ISO 80079-36:2016, Edition 1.0 and EN ISO 80079-37:2016, Edition 1.0" or Equivalent. Meet Class I (Flammable Gases), Class II (Combustible Dusts) and Class III (Fibers and Flyings), for All Zones and EPL (Equipment Protection Level)
  • Boot Height15 1/2 in
  • Footwear ClosurePull-On
  • CSA Footwear StandardCSA
  • Footwear Width4 1/2 in
  • ColourBlack
  • For Outdoor TractionYes
  • Insulation TypeNone
  • ResistsElectric Shock
  • Toe ShapeRound
  • Shoe Style Knee with Cut-Off Bands
  • Footwear Application Agriculture, Chemical, Construction, Food Processing
  • Size 6
  • Footwear Sole Pattern Chevron
  • Insulated No
  • Boot Height Adjustment Adjustable Height with Cut-Down Bands
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Heel Height 1/2 in
  • Standards CSA, ASTM
  • Style Number LICOMP01
  • Predominant Footwear Colour Black
  • Footwear Shank Yes
  • Height 15 1/2 in
  • Outsole Material Rubber
  • Shank Material Steel
  • Upper Material Thermoplastic Rubber
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list