MEN'S WORK BOOTS, SIZE 4, RUBBER/STEEL TOES, BLK, 15 IN H, CSA, WATERPROOF, M WIDTH
MEN'S WORK BOOTS, SIZE 4, RUBBER/STEEL TOES, BLK, 15 IN H, CSA, WATERPROOF, M WIDTH
ACTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These Protecto black, men's size 4 work boots are made of natural rubber. They are oil-, puncture-, chemical-resistant, electrical hazard-rated, and waterproof and meet CSA standards. The neoprene-lined boots have a lightweight steel toe, removable insole, fibreglass shank, pull-on closure, lug sole pattern, 15-inch height, and M width.
Technical Specs
Item Boots
Toe Type Steel
Gender Men's
Footwear Material Rubber
Midsole Construction Rigid Fiberglass
Insulated Yes
Metatarsal Guard Style None
Oil Resisting Sole Yes
Completely Non Metallic No
Heel Style Defined
Waterproof Yes
Removable Insole Yes
Heel Height 1 in
Standards CSA
Style Number A4135B-11
Predominant Footwear Colour Black
Footwear Shank Yes
Height 15 in
Midsole Material Rubber
Resists Abrasion, Adherent, Chemical, Manure, Non-Marking, Oil, Stable
Upper Material Rubber
Shoe Style Knee
Footwear Application Agriculture, Construction, Equestrian, Gas, General Purpose, Oil, Transportation, Utilities
Size 4
Footwear Sole Pattern Lug
Puncture Resistant Insole Yes
Metatarsal Guard None
Electrical Hazard Rated Yes
Static Dissipative No
Chain Saw Cut Resistant No
Ninety Degree Heel Yes
Insole Colour Black
Boot Height 15 in
Footwear Closure Pull-On
CSA Footwear Standard CSA Z195
Footwear Width M
Colour Black
For Outdoor Traction Yes
Insulation Type Neoprene
Outsole Material Rubber
Shank Material Fiberglass
Country of Origin China
(subject to change)