!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S BOOTS, SZ 11, RUBBER/PUR, BLK/GRN, CSA/ASTM, 15 IN H, WATERPROOF, ELECTRICAL HAZARD

MEN'S BOOTS, SZ 11, RUBBER/PUR, BLK/GRN, CSA/ASTM, 15 IN H, WATERPROOF, ELECTRICAL HAZARD

BAFFIN

MEN'S BOOTS, SZ 11, RUBBER/PUR, BLK/GRN, CSA/ASTM, 15 IN H, WATERPROOF, ELECTRICAL HAZARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BOOTS, SZ 11, RUBBER/PUR, BLK/GRN, CSA/ASTM, 15 IN H, WATERPROOF, ELECTRICAL HAZARD

MEN'S BOOTS, SZ 11, RUBBER/PUR, BLK/GRN, CSA/ASTM, 15 IN H, WATERPROOF, ELECTRICAL HAZARD

BAFFIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.87 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VMD9669-110
  • Mfr. Model # 9669-110
  • UNSPSC # 53111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.56 lbs

Product Details

These black/green, men's size 11 boots are made of thermoplastic rubber. They are electrical hazard-rated, waterproof, and meet CSA/ASTM standards. The boots have steel toes, Chevron sole, oil-resistant sole, removable polyurethane insole, pull-on closure, 15-inch height, W width, ½-inch heel height, defined heel, foam insole system, and flexible midsole.

Technical Specs

  • ItemBoot
  • Toe TypeSteel
  • GenderMen's
  • Footwear MaterialGelFlex, Rubber
  • Midsole ConstructionFlexible
  • InsulatedNo
  • Electrical Hazard RatedYes
  • Static DissipativeNo
  • Heel StyleDefined
  • WaterproofYes
  • Boot Height15 in
  • Footwear ClosurePull-On
  • ASTM Standards MetElectrical Hazard (EH)
  • Style Number9699
  • ColourBlack, Green
  • Midsole MaterialGelFlex(R)
  • Shank MaterialSteel
  • Shoe Style Knee with Cut-Off Bands
  • Footwear Application Agriculture, Construction, Food Processing, Manufacturing, Utilities
  • Size 12
  • Footwear Sole Pattern Chevron
  • Puncture Resistant Insole No
  • Boot Height Adjustment Adjustable Height with Cut-Down Bands
  • Oil Resisting Sole Yes
  • Completely Non Metallic No
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Heel Height 1/2 in
  • Standards CSA, ASTM
  • CSA Footwear Standard CSA
  • Predominant Footwear Colour Black, Green
  • Footwear Shank Yes
  • Outsole Material Rubber
  • Upper Material Thermoplastic Rubber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list