!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S BOOTS, SIZE 10, OARPRENE/PUR/STEEL TOE, BLK/YLW, CSA/ASTM, 16 IN H, WATERPROOF

MEN'S BOOTS, SIZE 10, OARPRENE/PUR/STEEL TOE, BLK/YLW, CSA/ASTM, 16 IN H, WATERPROOF

BAFFIN

MEN'S BOOTS, SIZE 10, OARPRENE/PUR/STEEL TOE, BLK/YLW, CSA/ASTM, 16 IN H, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BOOTS, SIZE 10, OARPRENE/PUR/STEEL TOE, BLK/YLW, CSA/ASTM, 16 IN H, WATERPROOF

MEN'S BOOTS, SIZE 10, OARPRENE/PUR/STEEL TOE, BLK/YLW, CSA/ASTM, 16 IN H, WATERPROOF

BAFFIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $104.72 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VMD9699-650-100
  • Mfr. Model # 9699-650-100
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

These black/yellow, men's size 10 boots are made of oarprene. They are waterproof, acid-resistant, oil-resistant, electric shock-resistant, and meet CSA/ASTM standards. The boots have steel toes/plate, Chevron oil-resistant sole, pull-on closure, 4¼-inch width, 16-inch height, ½-inch heel height, removable polyurethane insole, and 90 Degrees heel.

Technical Specs

  • ItemBoot
  • Toe TypeSteel
  • GenderMen's
  • Footwear MaterialGelFlex, Oarprene
  • Midsole ConstructionFlexible
  • InsulatedNo
  • Electrical Hazard RatedYes
  • Static DissipativeNo
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelYes
  • Removable InsoleYes
  • Heel Height1/2 in
  • StandardsCSA, ASTM
  • CSA Footwear StandardCSA
  • Footwear Width4 1/4 in
  • ColourBlack, Yellow
  • Height16 in
  • Outsole MaterialRubber
  • Shank MaterialSteel
  • Shoe Style Knee with Cut-Off Bands
  • Footwear Application Agriculture, Chemical, Construction, Food Processing, Manufacturing, Petrochemical, Utilities
  • Size 10
  • Footwear Sole Pattern Chevron
  • Puncture Resistant Insole No
  • Boot Height Adjustment Adjustable Height with Cut-Down Bands
  • Oil Resisting Sole Yes
  • Completely Non Metallic No
  • Heel Style Defined
  • Waterproof Yes
  • Boot Height 16 in
  • Footwear Closure Pull-On
  • ASTM Standards Met Electrical Hazard (EH)
  • Style Number 9699
  • Predominant Footwear Colour Black, Yellow
  • Footwear Shank Yes
  • Midsole Material GelFlex(R)
  • Resists Acid, Electric Shock, Oil
  • Upper Material Oarprene
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list