!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK BOOTS, MENS/COMPOSITE TOE/KNEE/INSULATED/WATERPROOF, GY, SZ 10/MED W/15 IN H, RUBBER/PU/4GRIP

WORK BOOTS, MENS/COMPOSITE TOE/KNEE/INSULATED/WATERPROOF, GY, SZ 10/MED W/15 IN H, RUBBER/PU/4GRIP

ACTON

WORK BOOTS, MENS/COMPOSITE TOE/KNEE/INSULATED/WATERPROOF, GY, SZ 10/MED W/15 IN H, RUBBER/PU/4GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BOOTS, MENS/COMPOSITE TOE/KNEE/INSULATED/WATERPROOF, GY, SZ 10/MED W/15 IN H, RUBBER/PU/4GRIP

WORK BOOTS, MENS/COMPOSITE TOE/KNEE/INSULATED/WATERPROOF, GY, SZ 10/MED W/15 IN H, RUBBER/PU/4GRIP

ACTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $242.63 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHOA4155-18-100
  • Mfr. Model # A4155-18-100
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Product Details

These grey work boots are composite-toe, insulated, and waterproof. These medium wide, men's boots are size 10, 15 inches high to the knee with an internal metatarsal guard, and lug footwear sole pattern. These boots have a composite shank The outsole is made with natural rubber 4GRIP for slip protection, and the midsole has dual density polyurethane rubber. Meets CSA standards.

Technical Specs

  • ItemWork Boots
  • Toe TypeComposite
  • Size10
  • InsulatedYes
  • Metatarsal Guard StyleInternal
  • Heel StyleDefined
  • WaterproofYes
  • Boot Height15 in
  • Style NumberA4155-18
  • Predominant Footwear ColourGrey
  • For Outdoor TractionYes
  • Insulation TypePolyurethane
  • Outsole MaterialRubber
  • Shank MaterialComposite
  • Upper MaterialPolyurethane
  • Shoe Style Knee
  • Gender Men's
  • Footwear Sole Pattern Lug
  • Metatarsal Guard Yes
  • Oil Resisting Sole Yes
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Standards CSA
  • Footwear Width M
  • Colour Grey
  • Height 15 in
  • Midsole Material Rubber
  • Resists Acids, Manure, Oil
  • Toe Shape Round
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list