!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY BOOTS, FOODPRO/MEN'S/WATER/SLIP-RESISTANT/THERMAL INSULATE, WHT, SIZE 10, PE/STEEL/PUROFORT

SAFETY BOOTS, FOODPRO/MEN'S/WATER/SLIP-RESISTANT/THERMAL INSULATE, WHT, SIZE 10, PE/STEEL/PUROFORT

DUNLOP

SAFETY BOOTS, FOODPRO/MEN'S/WATER/SLIP-RESISTANT/THERMAL INSULATE, WHT, SIZE 10, PE/STEEL/PUROFORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY BOOTS, FOODPRO/MEN'S/WATER/SLIP-RESISTANT/THERMAL INSULATE, WHT, SIZE 10, PE/STEEL/PUROFORT

SAFETY BOOTS, FOODPRO/MEN'S/WATER/SLIP-RESISTANT/THERMAL INSULATE, WHT, SIZE 10, PE/STEEL/PUROFORT

DUNLOP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $160.01 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUNEA51131.10
  • Mfr. Model # D511310-13-10
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

These men's, foodpro safety boots are waterproof and have a low profile slip-resistant sole pattern. Made with Purofort, the unique Dunlop material with millions of evenly distributed air pockets making it lightweight and thermally insulating. These size 10, white boots have a steel toe and midsole area with the upper and midsole area made from polyurethane. CSA Z195-14 Omega approved.

Technical Specs

  • ItemWork Boots
  • GenderMen's
  • Footwear Sole PatternLug
  • Metatarsal GuardNone
  • WaterproofYes
  • StandardsCSA Z195-14 Omega, ASTM F2413-11 M I/75 C/75 EH
  • Height14 1/2 in
  • Midsole MaterialPolyurethane
  • ResistsBlood, Chemical, Fats, Oils, Slip
  • Toe Type Steel
  • Size 10
  • Insulated Yes
  • Oil Resisting Sole Yes
  • Boot Height 14 1/2 in
  • Colour White
  • Insulation Type Anti-Static, -20 Degrees C
  • Outsole Material Polyurethane
  • Upper Material Polyurethane
  • Country of Origin Netherlands (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list