!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUBBER BOOT,UNISEX,GREY,KNEE,PR

RUBBER BOOT,UNISEX,GREY,KNEE,PR

DUNLOP

RUBBER BOOT,UNISEX,GREY,KNEE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUBBER BOOT,UNISEX,GREY,KNEE,PR

RUBBER BOOT,UNISEX,GREY,KNEE,PR

DUNLOP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.50 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG787RP1
  • Mfr. Model # MZ2LE02
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.43 lbs

Technical Specs

  • ItemPVC
  • Toe TypeSteel
  • GenderUnisex
  • Footwear MaterialAcifort
  • Midsole ConstructionRigid Steel
  • InsulatedNo
  • Metatarsal Guard StyleInternal
  • Oil Resisting SoleYes
  • Completely Non MetallicNo
  • Heel StyleDefined Heel
  • WaterproofYes
  • Removable InsoleYes
  • Heel Height1/2"
  • ASTM Standards MetCompression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR)
  • Footwear WidthD
  • ColourBlack, Grey, Yellow
  • Midsole MaterialSteel
  • Shank MaterialSteel
  • Shoe Style Knee
  • Footwear Application Chemical, Construction, Gas, General Purpose, Mining, Oil
  • Size Men's 12 / Women's 14
  • Footwear Sole Pattern Cleated
  • Puncture Resistant Insole Yes
  • Metatarsal Guard Yes
  • Electrical Hazard Rated No
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Insole Colour Grey
  • Boot Height 15 in
  • Standards ASTM F2413-18
  • Style Number MZ2LE02
  • Predominant Footwear Colour Grey
  • Footwear Shank Yes
  • Outsole Material Acifort
  • Upper Material Acifort
  • Country of Origin Netherlands (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list