ROUND SLING, TYPE 3, POLYESTER, NYLON, 14 FT SLING L, 2¼ IN BODY DIAMETER
ROUND SLING, TYPE 3, POLYESTER, NYLON, 14 FT SLING L, 2¼ IN BODY DIAMETER
TUFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Black, wear resistant jacket over entire body for greater sling life. Color-coded eyes for quick identification of capacity No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings. Easier to inspect than any other type of sling
Technical Specs
Item Round Sling
Sling Sleeve Material Nylon
Eye Length 20 in
Width Under Load 4 1/2 in
Choker Hitch Capacity 24,800 lb
Colour Grey
Basket Hitch Capacity @ 45 Degrees 43,000 lb
End Type Flat Eye
Maximum Operating Temperature 200 Degrees F
Coating Type Uncoated
Standards ASME B30.9, OSHA, WSTDA
Sling Core Material Polyester
Sling Length 14 ft
Body Diameter 2 1/4 in
Vertical Hitch Capacity 31,000 lb
Basket Hitch Capacity 62,000 lb
Sling Type Eye and Eye
Hitch Type Basket, Choker, Vertical
Minimum Operating Temperature -60 Degrees F
Visual Indicators Colour Coded
Resistance Properties Abrasion-Resistant, Corrosion-Resistant, Oil-Resistant, UV-Resistant
Reinforcement Properties Wear-Resistant Cover
Country of Origin United States
(subject to change)