!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND SLING, TYPE 5, ARAMID, NYLON, 18 FT SLING L, 1⅜ IN BODY DIAMETER

ROUND SLING, TYPE 5, ARAMID, NYLON, 18 FT SLING L, 1⅜ IN BODY DIAMETER

KEYFLEX

ROUND SLING, TYPE 5, ARAMID, NYLON, 18 FT SLING L, 1⅜ IN BODY DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND SLING, TYPE 5, ARAMID, NYLON, 18 FT SLING L, 1⅜ IN BODY DIAMETER

ROUND SLING, TYPE 5, ARAMID, NYLON, 18 FT SLING L, 1⅜ IN BODY DIAMETER

KEYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,541.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LALKEN30KX18
  • Mfr. Model # KEN30KX18
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Product Details

Lowest weight per capacity reduces risk of back and other injuries to riggers.. Low stretch (1% at rated capacity) reduces elastic bounce for better load control - allows for use in most low headroom situations - reduces sling and load abrasion.. Aramid load yarns allow sling use up to 350 Degrees F versus 200 Degrees F for other synthetics.. Light weight and compact size promotes speedier rigging, transport and storage when compared to any other type of sling.

Technical Specs

  • ItemRound Sling
  • Sling Sleeve MaterialNylon
  • Body Diameter1 3/8 in
  • Vertical Hitch Capacity30,000 lb
  • Basket Hitch Capacity60,000 lb
  • Sling TypeType 5
  • Hitch TypeBasket, Choker, Vertical
  • Minimum Operating Temperature-60 Degrees F
  • Visual IndicatorsColour Coded
  • Resistance PropertiesAbrasion-Resistant
  • Sling Core Material Aramid
  • Sling Length 18 ft
  • Width Under Load 2 1/8 in
  • Choker Hitch Capacity 24,000 lb
  • Colour Orange
  • Basket Hitch Capacity @ 45 Degrees 42,000 lb
  • End Type Endless
  • Maximum Operating Temperature 350 Degrees F
  • Coating Type Uncoated
  • Standards ASME B30.9, OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list