ROUND SLING, TYPE 3, POLYESTER, NYLON, 6 FT SLING L, ¾ IN BODY DIAMETER
ROUND SLING, TYPE 3, POLYESTER, NYLON, 6 FT SLING L, ¾ IN BODY DIAMETER
TUFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Black, wear resistant jacket over entire body for greater sling life. Color-coded eyes for quick identification of capacity No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings. Easier to inspect than any other type of sling
Technical Specs
Item Round Sling
Sling Sleeve Material Nylon
Eye Length 12 in
Width Under Load 2 1/2 in
Choker Hitch Capacity 6,700 lb
Colour Yellow
Basket Hitch Capacity @ 45 Degrees 11,800 lb
End Type Flat Eye
Maximum Operating Temperature 200 Degrees F
Coating Type Uncoated
Standards ASME B30.9, OSHA, WSTDA
Sling Core Material Polyester
Sling Length 6 ft
Body Diameter 3/4 in
Vertical Hitch Capacity 8,400 lb
Basket Hitch Capacity 16,800 lb
Sling Type Eye and Eye
Hitch Type Basket, Choker, Vertical
Minimum Operating Temperature -50 Degrees F
Visual Indicators Colour Coded
Resistance Properties Corrosion-Resistant, Oil-Resistant, UV-Resistant
Reinforcement Properties Wear-Resistant Cover
Country of Origin United States
(subject to change)
Alternate Products
TUFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.02
/ EACH
LIFT-ALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$101.70
/ EACH