!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND SLING, ORANGE, 20 FT, CORDURA

ROUND SLING, ORANGE, 20 FT, CORDURA

CONTINENTAL

ROUND SLING, ORANGE, 20 FT, CORDURA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND SLING, ORANGE, 20 FT, CORDURA

ROUND SLING, ORANGE, 20 FT, CORDURA

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,254.71 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CCGCR66X20
  • Mfr. Model # CR66X20K
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Product Details

This orange round sling is designed for rigging purposes, aiding the user to lift a variety of different materials. It has a vertical hitch capacity of 66,000 pounds, choker hitch capacity of 52,800 pounds, and a basket hitch capacity of 132,000 pounds. The sling measures 20 feet.

Technical Specs

  • ItemRound Sling
  • Sling Sleeve MaterialCordura
  • Eye LengthN/A
  • Choker Hitch Capacity52,800 lb
  • Tag FeaturesRaised Rubber Tag
  • Sling TypeRound Sling
  • End TypeEndless
  • Maximum Operating Temperature194 Degrees F (90 Degrees C)
  • StandardsASME B30.9
  • Sling Core Material Polyester
  • Sling Length 20 ft
  • Vertical Hitch Capacity 66,000 lb
  • Basket Hitch Capacity 132,000 lb
  • Colour Grey
  • Hitch Type Basket, Choker, Vertical
  • Minimum Operating Temperature -40 Degrees F (-40 Degrees C)
  • Resistance Properties Abrasion-Resistant, Wear-Resistant
  • Reinforcement Properties Double Cover
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list