ROUND SLING, TYPE 5, POLYESTER, NYLON, 8 FT SLING L, ⅞ IN BODY DIAMETER, GREEN
ROUND SLING, TYPE 5, POLYESTER, NYLON, 8 FT SLING L, ⅞ IN BODY DIAMETER, GREEN
TUFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Sling Tuflex(R) Endless Roundslings, green, 8 feet, V-5300 C-4200 B-10600. The best performing synthetic sling available for all uses. No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings.
Technical Specs
Item Round Sling
Sling Sleeve Material Nylon
Body Diameter 7/8 in
Vertical Hitch Capacity 5,300 lb
Basket Hitch Capacity 10,600 lb
Sling Type Type 5
Hitch Type Basket, Choker, Vertical
Minimum Operating Temperature -50 Degrees F
Visual Indicators Colour Coded
Resistance Properties Corrosion-Resistant, Oil-Resistant, UV-Resistant
Sling Core Material Polyester
Sling Length 8 ft
Width Under Load 1 3/8 in
Choker Hitch Capacity 4,200 lb
Colour Green
Basket Hitch Capacity @ 45 Degrees 7,400 lb
End Type Endless
Maximum Operating Temperature 200 Degrees F
Coating Type Uncoated
Standards ASME B30.9, OSHA, WSTDA
Country of Origin United States
(subject to change)
Alternate Products
TUFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.01
/ each
TUFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$97.61
/ each
TUFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.76
/ each
TUFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.21
/ each
TUFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.01
/ each
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.31
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.18
/ pair