!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROUND NOSE PLIER,5-1/4IN L,SMOOTH

ROUND NOSE PLIER,5-1/4IN L,SMOOTH

KNIPEX

ROUND NOSE PLIER,5-1/4IN L,SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND NOSE PLIER,5-1/4IN L,SMOOTH

ROUND NOSE PLIER,5-1/4IN L,SMOOTH

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $166.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38UT31
  • Mfr. Model # 19 01 130
  • UNSPSC # 27112125
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • ItemRound Nose Jewelers Pliers
  • Jaw Length1-17/64"
  • Overall Length5-1/4"
  • Grip StyleStandard Cushion
  • Non-SparkingNo
  • ESD-SafeNo
  • Additional Tool FunctionsWire Cutter
  • FeaturesPrecision-Ground Round Jaws with Fine, Pointed Tips, Cutting Edge Hardness Approx. Ca. 60 HRC.
  • Grip MaterialPlastic
  • Handle StyleDipped
  • Includes Wire StripperNo
  • Jaw Opening TypeManual
  • Jaw Thickness1/2"
  • Nose ShapeRound
  • Series19
  • Tip Diameter0.047"
  • Weight0.161 lb
  • Plier Type Round Nose Pliers
  • Jaw Width 5/16"
  • Maximum Jaw Opening 1 1/16"
  • Tether Ready No
  • Insulated No
  • Voltage Rating Not Rated
  • Application Bending Wire Loops, Cutting and Bending Work, Electronics, Fine Wire and Working With Jewelry
  • Finish Atramentized (Phosphate Coat)
  • Handle Colour Red
  • Includes Wire Cutter Yes
  • Jaw Bend 0 Degrees
  • Jaw Texture Smooth
  • Joint Type Solid
  • Plier Material Steel
  • Steel Type Chrome Vanadium Electrical Steel
  • Tip Width 5/64"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list