!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND MAGNIFIER LIGHT, LED, 2.5X, 6 DIOPTER, 500 LUMENS, 25.5 IN ARM REACH

ROUND MAGNIFIER LIGHT, LED, 2.5X, 6 DIOPTER, 500 LUMENS, 25.5 IN ARM REACH

WALDMANN

ROUND MAGNIFIER LIGHT, LED, 2.5X, 6 DIOPTER, 500 LUMENS, 25.5 IN ARM REACH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND MAGNIFIER LIGHT, LED, 2.5X, 6 DIOPTER, 500 LUMENS, 25.5 IN ARM REACH

ROUND MAGNIFIER LIGHT, LED, 2.5X, 6 DIOPTER, 500 LUMENS, 25.5 IN ARM REACH

WALDMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $980.83 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAL113142M10
  • Mfr. Model # 113142M10
  • UNSPSC # 39111516
  • CATALOGUE PAGE # 131
  • Shipping Weight 5.0 lbs

Product Details

This round magnifier light features a 63 bright glare-free LEDs surround the 6 diopter magnifier lens, soft-touch sensor on luminaire head switches light on easily. In addition, it includes a bulb. Plus it meets the standards for cETLus listed, ETL listed. It also has 6 watts, and a five-year manufacturer's warranty.

Technical Specs

  • ItemRound Magnifier Light
  • Arm Reach25.5 in
  • ColourBlack, Silver
  • Colour Temperature3,700K, 4,300K
  • Lens Diameter2.8 in
  • Lens ShapeRound
  • Magnification2.5X
  • Mount TypeClamp
  • Includes Ultraviolet LightNo
  • DimmableNo
  • Features63 Bright Glare-Free LEDs Surround the 6 Diopter Magnifier Lens, Soft-Touch Sensor on Luminaire Head Switches Light on Easily
  • Manufacturer Warranty Length5 yr
  • StandardscETLus Listed, ETL Listed
  • Overall Length16 in
  • Arm Design Gooseneck
  • Clamping Capacity 2.75 in
  • Colour Rendering Index 80
  • Diopter 6
  • Lens Material Glass
  • Lighting Technology LED
  • Maximum Brightness 500 lm
  • Operating Voltage 100 to 240V AC
  • Arm Material Anodized Aluminum
  • ESD Safe No
  • Includes Bulb Yes
  • Power Cord Length 7 1/2 ft
  • Wattage 6 W
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list