ROUND MAGNIFIER LIGHT, LED, 1.88X, 3.5 DIOPTER, 1,200 LUMENS, 32.4 IN ARM REACH
ROUND MAGNIFIER LIGHT, LED, 1.88X, 3.5 DIOPTER, 1,200 LUMENS, 32.4 IN ARM REACH
WALDMANN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This round magnifier light includes lens cover and a bulb. Plus it meets the standards for cETL and is ETL listed. It also has 12 watts, and a five-year manufacturer's warranty.
Technical Specs
Item Round Magnifier Light
Arm Reach 32.4 in
Colour Grey
Colour Temperature 5,000K
Lens Diameter 6.3 in
Lens Shape Round
Magnification 1.88X
Mount Type Clamp
Includes Ultraviolet Light No
Dimmable Yes
Includes Lens Cover
Manufacturer Warranty Length 5 yr
Power Cord Length 10 ft
Wattage 12 W
Arm Design Articulating
Clamping Capacity 2.75 in
Colour Rendering Index 80
Diopter 3.5
Lens Material PMMA Acrylic
Lighting Technology LED
Maximum Brightness 1,200 lm
Operating Voltage 100 to 240V AC
Arm Material Aluminum
ESD Safe No
Includes Bulb Yes
Number of Cord Wires 3
Standards cETL, ETL Listed
Overall Length 31 in
Country of Origin Germany
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$225.49
/ each
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$252.14
/ each