MACHINISTS FILE, ROUND, DOUBLE-CUT, SAFE EDGE CUT, BASTARD CUT, 10 IN L WITHOUT TANG, NATURAL
MACHINISTS FILE, ROUND, DOUBLE-CUT, SAFE EDGE CUT, BASTARD CUT, 10 IN L WITHOUT TANG, NATURAL
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This machinist's file has a diameter of ⅜ inch. The handle is 10 inches long.
Technical Specs
- ItemMachinist's File
- File StyleAmerican Pattern File
- Profile ShapeRound
- Edge Cut StyleSafe
- File Diameter3/8 in
- Number of Cut Edges1
- TaperTaper Towards Point
- Handle Length10 in
- File Coarseness Bastard Cut
- File Type Machinist's File
- Face Cut Style Double-Cut
- File Length without Tang 10 in
- Includes Handle Handle Not Included
- Rigidity Rigid
- Teeth per Inch 20 TPI
- Country of Origin India
(subject to change)
Alternate Products
-
SIMONDS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.82
/ each
Related Products
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.00
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.14
/ each
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.40
/ each
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.74
/ each