This machinist's file has a width of ½ inch, a diameter of ½ inches and is not insulated. The handle is 12 inches long. It features intended for enlarging and rounding out circular openings or concave surfaces. In addition, it has a black oxide finish. This machinist's file is designed for: aluminum, brass, bronze, steel, tin.
Technical Specs
ItemMachinist's File
File CoarsenessBastard Cut
File TypeMachinist's File
Face Cut StyleDouble-Cut
File Length without Tang12 in
File Diameter1/2 in
Includes HandleHandle Not Included
RigidityRigid
Teeth per Inch18 TPI
Container TypeBox
Handle Length12 in
Material ApplicationsAluminum, Brass, Bronze, Steel, Tin
File StyleAmerican Pattern File
Profile ShapeRound
Edge Cut StyleDouble
Thickness1/2 in
File Width1/2 in
Number of Cut Edges4
TaperTaper Towards Point
File Body FinishBlack Oxide
FeaturesIntended for Enlarging and Rounding Out Circular Openings or Concave Surfaces