!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND CONTAINER,44 GAL,24 IN,RED

ROUND CONTAINER,44 GAL,24 IN,RED

GRAINGER

ROUND CONTAINER,44 GAL,24 IN,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND CONTAINER,44 GAL,24 IN,RED

ROUND CONTAINER,44 GAL,24 IN,RED

GRAINGER

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DMU0
  • Mfr. Model # 5DMU0
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 790
  • Shipping Weight 12.5 lbs

Technical Specs

  • ItemTrash Can
  • Garbage Container Capacity44 gal
  • Specific Container MaterialPlastic
  • ColourRed
  • Width24 in
  • MobilityStationary
  • Diameter24 in
  • FinishSatin
  • For Use With Lid Mfr. Model Number1902892
  • Lid Opening MechanismNone
  • SeriesHuskee
  • Container Shape Round
  • Height 32 in
  • Top Type Open
  • Container Mounting Style Free-Standing
  • Includes Built-In Handles
  • Standards FDA, NSF 2, NSF 21, OSHA
  • Features Seamless Construction, Reinforced Handles and Base
  • For Use With Dolly Mfr. Model Number FG264000BLA
  • Lid Connection None
  • Lid Options No Lid
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list