This round cap meets the standards for ASTM A182, ANSI/ASME B1.20.1, ASME B16.11, is made of 304-grade stainless steel. Plus, it has an FNPT connection type.
Technical Specs
ItemRound Cap
Nominal Pipe Size3/4 in
Material Grade304
Max. Steam Pressure2,500 psi @ 350 Degrees F
Includes SealSeal Not Included
Basic Fitting ShapeCap
Specific Fitting ShapeRound Cap
Pipe Fitting MaterialStainless Steel
Fitting Connection TypeFNPT
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
StandardsMaterial Conforms to ASTM A182, Threads Conform to ANSI/ASME B1.20.1 Meets ASME B16.11