!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROTARY LASER, SELF-LEVEL, 20 V, RED BEAM/2 DOTS, 8 3/4 X 8 3/4 IN

ROTARY LASER, SELF-LEVEL, 20 V, RED BEAM/2 DOTS, 8 3/4 X 8 3/4 IN

DEWALT

ROTARY LASER, SELF-LEVEL, 20 V, RED BEAM/2 DOTS, 8 3/4 X 8 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY LASER, SELF-LEVEL, 20 V, RED BEAM/2 DOTS, 8 3/4 X 8 3/4 IN

ROTARY LASER, SELF-LEVEL, 20 V, RED BEAM/2 DOTS, 8 3/4 X 8 3/4 IN

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,583.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDW079LR
  • Mfr. Model # DW079LR
  • UNSPSC # 41111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.22 lbs

Product Details

This Class 3 rotary laser features one red beam and two dots, and three scanning modes. It includes a 20-volt battery, charger, detector, TSTAK storage case, enhancement glasses, target card, ceiling and detector brackets, and a tripod adaptor. It has a range of 2,000 feet with a detector, 200 feet without a detector, and an accuracy of +/- 1/16 inch at 100 feet. Its auto levelling range is +/- five degrees and it has preset angles of 15, 45, and 90 degrees.

Technical Specs

  • Laser Tool Product GroupingRotary Lasers
  • Laser Usage EnvironmentExterior, Interior
  • Leveling TypeSelf-Leveling
  • Number of Dots2
  • Laser ColourRed
  • Range w/Detector2000 ft
  • IP RatingIP67
  • Slope+/-10 Degrees
  • Auto Leveling Range+/-5 Degrees
  • Auto ShutoffNo
  • Plumb UpYes
  • Number of Plumb Vials0
  • Number of 45 Degree Vials0
  • Rotating Speed150, 300, 600, 1200 rpm
  • Number of Scanning Modes3
  • Width8-3/4"
  • FeaturesIP67 Rating, 2 m Drop Rating, Dual Axis Slope Mode
  • Includes20V Battery, 20V Charger, Detector, TSTAK(R) Storage Case, Enhancement Glasses, Target Card, Ceiling Bracket, Detector Bracket, Tripod Adaptor
  • Item Rotary Laser
  • Laser Projection Horizontal
  • Number of Beams 1
  • Number of Lines 0
  • Range w/o Detector 200 ft
  • Accuracy +/-1/16" @ 100 ft.
  • Grade Capability Dual
  • Laser Class 3
  • Visual/Audible Indicators Yes
  • Plumb Down Yes
  • Total Number of Vials 0
  • Number of Level Vials 0
  • Preset Angle 15, 45, 90 Degrees
  • Thread Size 1/4 - 5/8
  • Length 11 7/8 in
  • Height 8-3/4"
  • Power Source 20V Battery
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list