!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROPE, TWISTED, 3-STRAND, 2550 LB TENSILE STRENGTH, YELLOW/BLACK, 600 FT X 3/8 IN DIA, PP

ROPE, TWISTED, 3-STRAND, 2550 LB TENSILE STRENGTH, YELLOW/BLACK, 600 FT X 3/8 IN DIA, PP

CANADA CORDAGE

ROPE, TWISTED, 3-STRAND, 2550 LB TENSILE STRENGTH, YELLOW/BLACK, 600 FT X 3/8 IN DIA, PP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROPE, TWISTED, 3-STRAND, 2550 LB TENSILE STRENGTH, YELLOW/BLACK, 600 FT X 3/8 IN DIA, PP

ROPE, TWISTED, 3-STRAND, 2550 LB TENSILE STRENGTH, YELLOW/BLACK, 600 FT X 3/8 IN DIA, PP

CANADA CORDAGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $151.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CWS380820600111
  • Mfr. Model # 380820600111
  • UNSPSC # 31151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.32 lbs

Product Details

This three-strand, monofilament rope is used in a variety of projects as it is strong and easy to handle. The twisted rope provides a tensile strength of 2,550 pounds. Its 3/8-inch diameter has a twisted construction, featuring a polypropylene material, allowing for flexibility in cold temperatures and the ability to resist acid absorption. This yellow rope with a black tracer is 600 feet long and packaged in a reel for easy use during a variety of applications.

Technical Specs

  • ItemRope
  • Diameter2,461 lbf
  • Product TypeRope
  • Core Type3/8 in
  • SpliceabilityYes - Reduces Break Strength
  • ColourBlack, Yellow
  • Working Load Limit 3-Strand
  • Overall Length 600 ft
  • Rope Strand Count 3
  • End Type Spliced
  • Weight 15.6 lb
  • Standards Polypropylene
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list