!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROPE, TWISTED, MONOFILAMENT, 7990 LBS TENSILE, 600 FT X 3/4 IN, ORANGE/BLACK, POLYPROPYLENE, COIL

ROPE, TWISTED, MONOFILAMENT, 7990 LBS TENSILE, 600 FT X 3/4 IN, ORANGE/BLACK, POLYPROPYLENE, COIL

CANADA CORDAGE

ROPE, TWISTED, MONOFILAMENT, 7990 LBS TENSILE, 600 FT X 3/4 IN, ORANGE/BLACK, POLYPROPYLENE, COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROPE, TWISTED, MONOFILAMENT, 7990 LBS TENSILE, 600 FT X 3/4 IN, ORANGE/BLACK, POLYPROPYLENE, COIL

ROPE, TWISTED, MONOFILAMENT, 7990 LBS TENSILE, 600 FT X 3/4 IN, ORANGE/BLACK, POLYPROPYLENE, COIL

CANADA CORDAGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $550.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CWS95024000600
  • Mfr. Model # 95024000600
  • UNSPSC # 31151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.4 lbs

Product Details

This is a coil of twisted, orange and black rope. It has a tensile strength of 7990 pounds, and measures 600 feet in length and 3/4 inches in diameter. The rope is made from 100% monofilament polypropylene, extracted from virgin resins. It is ideal for commercial fishing, and floats in water.

Technical Specs

  • ItemRope
  • Diameter10,416 lbf
  • Product TypeRope
  • Core Type3/4 in
  • SpliceabilityYes - Reduces Break Strength
  • ColourBlack, Orange
  • Working Load Limit 3-Strand
  • Overall Length 600 ft
  • Rope Strand Count 3
  • End Type Spliced
  • Weight 62.4 lb
  • Standards Polypropylene
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list