!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROPE, 3-STRAND, TWISTED, ACID/ALKALI RESIST, 3024 LB TENSILE, 335 FT X 1/2 IN, YELLOW, PP, REEL

ROPE, 3-STRAND, TWISTED, ACID/ALKALI RESIST, 3024 LB TENSILE, 335 FT X 1/2 IN, YELLOW, PP, REEL

CANADA CORDAGE

ROPE, 3-STRAND, TWISTED, ACID/ALKALI RESIST, 3024 LB TENSILE, 335 FT X 1/2 IN, YELLOW, PP, REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROPE, 3-STRAND, TWISTED, ACID/ALKALI RESIST, 3024 LB TENSILE, 335 FT X 1/2 IN, YELLOW, PP, REEL

ROPE, 3-STRAND, TWISTED, ACID/ALKALI RESIST, 3024 LB TENSILE, 335 FT X 1/2 IN, YELLOW, PP, REEL

CANADA CORDAGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.08 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CWS518400335111
  • Mfr. Model # 518400335111
  • UNSPSC # 31151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.1 lbs

Product Details

This is a jumbo reel of 3-strand, twisted, yellow rope. It is 335 feet in length and 1/2 inches in diameter. This rope has a tensile strength of 3024 pounds. Made from polypropylene, it resists most acids and alkalis, and is much stronger than manila rope. It will also remain flexible in cold temperatures, and it floats.

Technical Specs

  • ItemRope
  • Diameter3,024 lbf
  • Product TypeRope
  • Core Type1/2 in
  • SpliceabilityYes - Reduces Break Strength
  • ColourYellow
  • Working Load Limit 3-Strand
  • Overall Length 335 ft
  • Rope Strand Count 3
  • End Type Spliced
  • Weight 10.5 lb
  • Standards Polypropylene
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list