ROPE, TWISTED, 3-STRAND, 900 LB TENSILE STRENGTH, 90 LB LOAD LIMIT, YELLOW, 100 FT X 1/4 IN DIA, PP
ROPE, TWISTED, 3-STRAND, 900 LB TENSILE STRENGTH, 90 LB LOAD LIMIT, YELLOW, 100 FT X 1/4 IN DIA, PP
CANADA CORDAGE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This twisted, three-strand, polypropylene rope is easy to handle and flexible in cold temperatures. The 100-foot rope has a diameter of 1/4-inch and is yellow in colour. This jumbo reel is a utility-grade rope with a tensile strength of 900 pounds and a 90-pound working load limit. Its polypropylene material resists most acids and alkalis and floats in water.
Technical Specs
Item Rope
Diameter 1,332 lbf
Product Type Rope
Core Type 1/4 in
Spliceability Yes - Reduces Break Strength
Colour Yellow
Working Load Limit 3-Strand
Overall Length 100 ft
Rope Strand Count 3
End Type Spliced
Weight 0.8 lb
Standards Polypropylene
Country of Origin China
(subject to change)
Alternate Products
CANADA CORDAGE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.11
/ BAG
CANADA CORDAGE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$178.05
/ ROLL
CANADA CORDAGE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$91.89
/ ROLL