ROOM AIR CONDITIONER MOTOR, PERMANENT SPLIT CAPACITOR, OPEN AIR-OVER, 1075 RPM
ROOM AIR CONDITIONER MOTOR, PERMANENT SPLIT CAPACITOR, OPEN AIR-OVER, 1075 RPM
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Room Air Conditioner Motor,PSC,Open Air-Over,Continuous Air Over,1/20 HP,1,075 Nameplate RPM,Voltage 115,42Y NEMA/IEC Frame,Service Factor 1.0,60 Hz,Full Load Amps 1.0,Thermal Protection Auto,Insulation Class B,Max. Ambient Temp. 60 Degrees C,Number of Sp
Technical Specs
- ItemRoom Air Conditioner Motor
- HP1/20 hp
- Voltage115V AC
- Frame42Y
- Motor Mounting TypeCradle Base
- Shaft Length10 1/16 in
- Nameplate RPM1,075 RPM
- Motor Sub ApplicationRoom Air Conditioner
- Capacitor RequiredCapacitor Included
- Mounting Stud Pattern3 3/16 in x 3 3/16 in
- DutyContinuous
- Full Load Amps0.9 A
- Body Dia.5 in
- Motor Shaft DesignFlat
- Ring to Ring Center4 15/16 in
- Bolt Circle Dia.4 11/16 in
- Includes5 MFD 370V AC Capacitor
- Motor Design Permanent Split Capacitor
- No. of Speeds 4
- Motor Shaft Rotation CW/CCW
- Motor Enclosure Design Open Air Over
- Shaft Dia. 1/2 in
- Motor Thermal Protection Auto
- Phase Single
- Motor Bearings Sleeve
- Ins. Class B
- Motor Service Factor 1
- Hz 60 Hz
- Max. Ambient Temp. 60 Degrees C
- Length Less Shaft 5 3/8 in
- Stud Size #8-32
- Resilient Ring Dia. 2 1/2 in
- Lead Length 59 in
- Standards CSA Certified (244617), UL Recognized (E37403)
- Country of Origin China
(subject to change)
Alternate Products
-
CENTURY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$368.25
/ EACH
Related Products
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$236.73
/ EACH