!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROOF VENT KIT, ROUND, 3 IN/4 IN DUCT, STEEL, BLACK, POWDER COAT, VENT CAP KITS

ROOF VENT KIT, ROUND, 3 IN/4 IN DUCT, STEEL, BLACK, POWDER COAT, VENT CAP KITS

BROAN

ROOF VENT KIT, ROUND, 3 IN/4 IN DUCT, STEEL, BLACK, POWDER COAT, VENT CAP KITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOF VENT KIT, ROUND, 3 IN/4 IN DUCT, STEEL, BLACK, POWDER COAT, VENT CAP KITS

ROOF VENT KIT, ROUND, 3 IN/4 IN DUCT, STEEL, BLACK, POWDER COAT, VENT CAP KITS

BROAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.66 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3WE95
  • Mfr. Model # RVK1A
  • UNSPSC # 40141901
  • CATALOGUE PAGE # 1868
  • Shipping Weight 2.9 lbs

Product Details

This roof vent kit includes duct, duct connector, mounting screws, nylon zip ties, reducer, and is made of steel. It is black, measures 11 inch width, 11 inch length. This roof vent kit is designed for use with the following applications: new construction, replacement, diy applications. In addition, a powder coat finish.

Technical Specs

  • ItemRoof Vent Kit
  • MaterialSteel
  • Product TypeRoof Vent Kit
  • FinishPowder Coat
  • ShapeCap
  • Screen IncludedScreen Included
  • Duct ShapeRound
  • ApplicationNew Construction, Replacement, DIY Applications
  • For Nominal Duct Diameter 3 in, 4 in
  • Overall Length 11 in
  • Standards UL 181 Class 1
  • Colour Black
  • Overall Width 11 in
  • Includes Duct, Duct Connector, Mounting Screws, Nylon Zip Ties, Reducer
  • Backdraft Damper Included Backdraft Damper Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list