!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 14¾ IN WHEEL, ¼ TO ¾ HP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 14¾ IN WHEEL, ¼ TO ¾ HP

DAYTON

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 14¾ IN WHEEL, ¼ TO ¾ HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 14¾ IN WHEEL, ¼ TO ¾ HP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 14¾ IN WHEEL, ¼ TO ¾ HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $952.41 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN2RB66
  • Mfr. Model # 2RB66
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1873
  • Shipping Weight 58.0 lbs

Product Details

This centrifugal upblast roof exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features air handling quality bearings meet L10-100,000 hour minimum, NEMA 1 junction box, and more and measures 28⅞ inch width, 28⅛ inch height, 28⅛ inch depth. This centrifugal upblast roof exhaust fan is designed for use with: industrial and commercial buildings, restaurants, schools. In addition, it is roof mountable, 1,592 cfm air flow, and 28⅞ inch diameter, and ¾ max horsepower.

Technical Specs

  • ItemCentrifugal Upblast Roof Exhaust Fan
  • Drive TypeBelt Drive
  • Base Length26 in
  • Base ShapeSquare
  • Maximum Airflow1,592 cfm
  • Maximum Motor Horsepower3/4 hp
  • Maximum Motor Speed2,110 RPM
  • AssemblyUnassembled
  • Wheel MaterialAluminum
  • Mounting LocationRoof
  • Maximum Inlet Air Temperature300 Degrees F
  • Overall Height28 1/8 in
  • Includes MotorMotor Not Included
  • Bearing TypeSealed Pillow Block
  • Compatible Curb Manufacturer Part Number24Y860, 2RB75-2RB77, 2RB79-2RB82, 2ZV82-2ZV85
  • Cutout Size21.5 in L x 21.5 in W
  • Electrical ConnectionPower Cord
  • Housing Length28.9 in
  • Housing Width28.9 in
  • Maximum Ambient Temperature300 Degrees F
  • Motor LocationOut of Airstream
  • Number of Speeds1
  • Overall Diameter28 7/8 in
  • Propeller Shaft Diameter3/4 in
  • Safety FeaturesFully Rolled Windband
  • Spark Resistant Construction TypeA
  • Wheel TypeBackward Inclined
  • Application Industrial and Commercial Buildings, Restaurants, Schools
  • Wheel Diameter 14 3/4 in
  • Base Width 26 in
  • Maximum Static Pressure 2 3/4 in wc
  • Minimum Airflow 642 cfm
  • Minimum Motor Horsepower 1/4 hp
  • Minimum Motor Speed 1,465 RPM
  • Housing Material Aluminum
  • For High-Static Pressure Applications For High-Static Pressure Applications
  • For Air Type Kitchen Air
  • Standards AMCA Sound and Air, UL/cUL 762
  • Includes Drive Package Drive Package Not Included
  • Base Height 1.8 in
  • Brake Horsepower 13/50 hp, 17/50 hp, 13/25 hp, 39/50 hp
  • Cutout Length 21.5 in
  • Damper Size 19 x 19 in
  • Features Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, NEMA 1 Junction Box Located in Motor Enclosure, Nonoverloading Centrifugal Wheel Design
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Maximum Fan Speed 2,110 RPM
  • Mount Type Roof Curb
  • Overall Depth 28 1/8 in
  • Overall Width 28 7/8 in
  • Resistance Properties Spark Resistant
  • Sound Level Fan RPM 1465: 14.2 sones @ 0.500 in SP and 5 ft, 13.7 sones @ 0.625 in SP and 5 ft, 13.5 sones @ 0.750 in SP and 5 ft, 13.4 sones @ 0.875 in SP and 5 ft, 13.2 sones @ 1.000 in SP and 5 ft, 15.5 sones @ 1.250 in SP and 5 ft, Fan RPM 1605: 15.2 sones @ 0.500 in SP and 5 ft, 14.7 sones @ 0.625 in SP and 5 ft, 14.4 sones @ 0.750 in SP and 5 ft, 14.3 sones @ 0.875 in SP and 5 ft, 14.2 sones @ 1.000 in SP and 5 ft, 14.0 sones @ 1.250 in SP and 5 ft, 15.2 sones @ 1.500 in SP and 5 ft, Fan RPM 1845: 17.0 sones @ 0.500 in SP and 5 ft, 16.8 sones @ 0.625 in SP and 5 ft, 16.6 sones @ 0.750 in SP and 5 ft, 16.4 sones @ 0.875 in SP and 5 ft, 16.2 sones @ 1.000 in SP and 5 ft, 16.0 sones @ 1.250 in SP and 5 ft, 15.9 sones @ 1.500 in SP and 5 ft, 15.6 sones @ 1.750 in SP and 5 ft, 16.1 sones @ 2.000 in SP and 5 ft, Fan RPM 2110: 19.8 sones @ 0.500 in SP and 5 ft, 19.6 sones @ 0.625 in SP and 5 ft, 19.3 sones @ 0.750 in SP and 5 ft, 19.2 sones @ 0.875 in SP and 5 ft, 19.1 sones @ 1.000 in SP and 5 ft, 19.0 sones @ 1.250 in SP and 5 ft, 18.9 sones @ 1.500 in SP and 5 ft, 18.8 sones @ 1.750 in SP and 5 ft, 18.6 sones @ 2.000 in SP and 5 ft, 18.5 sones @ 2.250 in SP and 5 ft, 18.3 sones @ 2.500 in SP and 5 ft, 20.0 sones @ 2.750 in SP
  • Speed Controllable Speed Not Controllable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list