!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLING TOOL CABINET,BLUE,HEAVY DUTY

ROLLING TOOL CABINET,BLUE,HEAVY DUTY

PROTO

ROLLING TOOL CABINET,BLUE,HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING TOOL CABINET,BLUE,HEAVY DUTY

ROLLING TOOL CABINET,BLUE,HEAVY DUTY

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,641.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDJSTV5539RD13BL
  • Mfr. Model # JSTV5539RD13BL
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 406.0 lbs

Technical Specs

  • ItemRolling Tool Cabinet
  • Overall Depth22 3/8 in
  • Body ColourBlue
  • Drawer Slide FeaturesFully Extending
  • Locking SystemKeyed
  • Body FinishGloss
  • Duty RatingHeavy Duty
  • Body MaterialSteel
  • Caster Diameter6 in
  • Caster MaterialRubber
  • Drawer FinishGloss
  • Drawer Liner MaterialVinyl
  • Handle Grip StyleErgonomic
  • Includes Cabinet Top LinerCabinet Top Liner Included
  • Total Load Capacity4,000 lb
  • Total Storage Capacity19,153 cu in
  • Overall Width 55 in
  • Overall Height 38 1/2 in
  • Drawer Colour Blue
  • Drawer Slide Type Ball Bearing
  • Number of Drawers 13
  • Series Velocity
  • Body Gauge 18 ga
  • Cabinet Top Liner Material Vinyl
  • Caster Type Roller Bearing
  • Caster Width 2 in
  • Drawer Gauge 18 ga
  • Features Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
  • Includes Caster, Liner
  • Includes Drawer Liners Drawer Liners Included
  • Number of Handles 1
  • Work Surface Material Vinyl
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list