!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLING TOOL CABINET,BLACK,STEEL,GLOSS

ROLLING TOOL CABINET,BLACK,STEEL,GLOSS

PROTO

ROLLING TOOL CABINET,BLACK,STEEL,GLOSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING TOOL CABINET,BLACK,STEEL,GLOSS

ROLLING TOOL CABINET,BLACK,STEEL,GLOSS

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,744.90 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDJ5534417BK
  • Mfr. Model # J553441-7BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 333.0 lbs

Technical Specs

  • ItemRolling Tool Cabinet
  • Overall Depth25 1/4 in
  • Body ColourBlack
  • Drawer Slide FeaturesFully Extending
  • Locking SystemKeyed
  • Body FinishGloss
  • Duty RatingHeavy Duty
  • Body MaterialSteel
  • Caster Diameter6 in
  • Caster MaterialGlass-Filled Nylon
  • Drawer FinishGloss
  • Drawer Liner MaterialVinyl
  • FeaturesAdjustable Drawer Detents, Aluminum Extruded Drawer Pulls
  • IncludesTop and Drawer Liners
  • Includes Drawer LinersDrawer Liners Included
  • Number of Handles1
  • Work Surface MaterialVinyl
  • Overall Width 34 in
  • Overall Height 41 in
  • Drawer Colour Black
  • Drawer Slide Type Ball Bearing
  • Number of Drawers 7
  • Series 550S
  • Body Gauge 14 ga
  • Cabinet Top Liner Material Vinyl
  • Caster Type Rigid, Swivel
  • Caster Width 2 in
  • Drawer Gauge 18 ga
  • Drawer Pull Type Recessed
  • Handle Grip Style Ergonomic
  • Includes Cabinet Top Liner Cabinet Top Liner Included
  • Total Load Capacity 3,600 lb
  • Total Storage Capacity 15,390 cu in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list