!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROLLING TOOL BOX,NOMINAL OUTSIDE 20" W

ROLLING TOOL BOX,NOMINAL OUTSIDE 20" W

DEWALT

ROLLING TOOL BOX,NOMINAL OUTSIDE 20" W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING TOOL BOX,NOMINAL OUTSIDE 20" W

ROLLING TOOL BOX,NOMINAL OUTSIDE 20" W

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $202.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG420H31
  • Mfr. Model # DWST17820
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Technical Specs

  • ItemRolling Tool Box
  • Caster Diameter7 in
  • Closure TypeLatch
  • ConfigurationIndividual Tool Box
  • Handle Grip StyleTop
  • Handle TypeTelescoping
  • Includes DrawersNo
  • Interior Dimensions20 in W x 16 1/2 in D x 24 in H
  • Locking SystemPadlock Hasp
  • Number of Boxes1
  • Number of Dividers0
  • Number of Handles2
  • Number of Trays0
  • Overall Height39"
  • Recommended Padlock SizeStandard
  • StackableYes
  • Total Storage Capacity7,920 cu in
  • Body Finish Matte
  • Caster Material Plastic
  • Colour Black
  • Features Maximum Storage Volume, Push Button, Anti Rust Metal Latches, Durable Side Latches
  • Handle Length 24 in
  • Includes Casters Yes
  • Includes Keys No
  • Load Capacity per Drawer 88 lb
  • Material Plastic
  • Number of Compartments 1
  • Number of Drawers 0
  • Number of Keys Included 0
  • Overall Depth 17"
  • Overall Width 20-13/64"
  • Series Tstak
  • Total Load Capacity 66 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list