!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROLLING TOOL BOX,23 7/8 IN W,PLASTIC

ROLLING TOOL BOX,23 7/8 IN W,PLASTIC

DEWALT

ROLLING TOOL BOX,23 7/8 IN W,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING TOOL BOX,23 7/8 IN W,PLASTIC

ROLLING TOOL BOX,23 7/8 IN W,PLASTIC

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $296.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDWST08450
  • Mfr. Model # DWST08450
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.3 lbs

Technical Specs

  • ItemRolling Tool Box
  • Caster Diameter8 in
  • Closure TypeLatch
  • ConfigurationIndividual Tool Box
  • Handle Length38 7/8 in
  • IncludesRemovable Tray
  • Locking SystemPadlockable
  • Number of Compartments1
  • Number of Drawers0
  • Number of Trays1
  • Overall Height16 5/8 in
  • Recommended Padlock SizeStandard
  • StackableYes
  • Body Finish Matte
  • Caster Material Plastic
  • Colour Black
  • Features Dust and Water Resistant
  • Handle Type Telescoping
  • Includes Casters Yes
  • Material Plastic
  • Number of Dividers 1
  • Number of Handles 2
  • Overall Depth 19 5/8 in
  • Overall Width 23 7/8 in
  • Series ToughSystem 2.0
  • Standards IP65

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list