!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLING LADDER, 5.8 FT PLATFORM H, UNASSEMBLED, STEEL, W-ACTUATED AUTO-LOCK, SERRATED

ROLLING LADDER, 5.8 FT PLATFORM H, UNASSEMBLED, STEEL, W-ACTUATED AUTO-LOCK, SERRATED

BALLYMORE

ROLLING LADDER, 5.8 FT PLATFORM H, UNASSEMBLED, STEEL, W-ACTUATED AUTO-LOCK, SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING LADDER, 5.8 FT PLATFORM H, UNASSEMBLED, STEEL, W-ACTUATED AUTO-LOCK, SERRATED

ROLLING LADDER, 5.8 FT PLATFORM H, UNASSEMBLED, STEEL, W-ACTUATED AUTO-LOCK, SERRATED

BALLYMORE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,929.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLLWAML073214G
  • Mfr. Model # WA-ML073214G
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 276.0 lbs

Product Details

This rolling and cantilever ladder measures 9 feet height x 32 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 800-pound load capacity and weighs 179 pounds. This rolling and cantilever ladder meets the standards for ANSI and CCOHS.

Technical Specs

  • ItemRolling And Cantilever Ladder
  • Base Length55 in
  • Climbing Angle59 Degrees
  • Handrail Height42 in
  • Ladder TypeRolling Ladder
  • MaterialSteel
  • Overall Depth32 in
  • Platform Depth14 in
  • Platform Width24 in
  • Weight179 lb
  • Step Width24 in
  • Locking MechanismWeight-Actuated Step Lock
  • Handrail TypeDouble Handrails
  • Reach Height - Maximum12 ft
  • FinishPowder Coated
  • Assembly Unassembled
  • Base Width 32 in
  • Colour Grey
  • Includes Handrails Handrails Included
  • Load Capacity - Maximum 800 lb
  • Number of Steps 7
  • Overall Height 9 ft
  • Platform Height 6 ft
  • Tread Type Serrated
  • Caster Diameter 4 in
  • Folding Not Foldable
  • Casters Included (2) Rigid, (2) Swivel
  • Standards ANSI, CCOHS Compliant
  • Step Depth 7 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list