!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LADDER, TILT/ROLL, 5-STEP/50 ° /RAIL/PERFORATED/350 LD CAP, 29-1/2X80X55-1/2 IN, BLUE, STEEL

LADDER, TILT/ROLL, 5-STEP/50 ° /RAIL/PERFORATED/350 LD CAP, 29-1/2X80X55-1/2 IN, BLUE, STEEL

VESTIL

LADDER, TILT/ROLL, 5-STEP/50 ° /RAIL/PERFORATED/350 LD CAP, 29-1/2X80X55-1/2 IN, BLUE, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER, TILT/ROLL, 5-STEP/50 ° /RAIL/PERFORATED/350 LD CAP, 29-1/2X80X55-1/2 IN, BLUE, STEEL

LADDER, TILT/ROLL, 5-STEP/50 ° /RAIL/PERFORATED/350 LD CAP, 29-1/2X80X55-1/2 IN, BLUE, STEEL

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,791.52 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESLADTRN505P
  • Mfr. Model # LAD-TRN-50-5-P
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 202.0 lbs

Product Details

With a powder-coated blue finish, this five-step steel ladder has a tilt and roll actuation. The platform height is 50-inches, the depth is 14-inches, and the step depth is seven inches. Perforated step tread is included on the 50 Degrees EZ climb ladder, with a 30-inch removable handrail, for a maximum capacity of 350-pounds. It measures 29-1/2 inches width x 80 height x 55-1/2 base depth.

Technical Specs

  • ItemRolling And Cantilever Ladder
  • ColourBlue
  • MaterialSteel
  • Overall Height80 in
  • Platform Height50 in
  • StandardsANSI A14.7, CCOHS Compliant 1910.29
  • FinishPowder Coated
  • Climbing Angle 50 Degrees
  • Handrail Height 30 in
  • Number of Steps 5
  • Platform Depth 14 in
  • Step Width 24 in
  • Step Depth 7 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list