!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKSTEP ROLLING LADDER,STEEL, 50 INH, NO LOCKING MECHANISM, NO HANDRAILS

LOCKSTEP ROLLING LADDER,STEEL, 50 INH, NO LOCKING MECHANISM, NO HANDRAILS

BALLYMORE

LOCKSTEP ROLLING LADDER,STEEL, 50 INH, NO LOCKING MECHANISM, NO HANDRAILS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKSTEP ROLLING LADDER,STEEL, 50 INH, NO LOCKING MECHANISM, NO HANDRAILS

LOCKSTEP ROLLING LADDER,STEEL, 50 INH, NO LOCKING MECHANISM, NO HANDRAILS

BALLYMORE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,252.37 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLLWAAD053214P
  • Mfr. Model # WA-AD-053214P
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 159.0 lbs

Product Details

This rolling and cantilever ladder measures 83 inch height x 43 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 450-pound load capacity and weighs 110 pounds. This rolling and cantilever ladder meets the standards for ANSI and CCOHS.

Technical Specs

  • ItemRolling And Cantilever Ladder
  • Base Width32 in
  • ColourGrey
  • Includes HandrailsHandrails Included
  • Load Capacity - Maximum450 lb
  • Number of Steps5
  • Overall Height83 in
  • Platform Height50 in
  • Tread TypePerforated
  • Step Width24 in
  • Casters Included(4) Swivel
  • Step Depth7 in
  • Base Length 43 in
  • Climbing Angle 59 Degrees
  • Handrail Height 42 in
  • Ladder Type All Direction Ladder
  • Material Steel
  • Overall Depth 43 in
  • Platform Depth 14 in
  • Platform Width 24 in
  • Weight 110 lb
  • Locking Mechanism Weight-Actuated Step Lock
  • Standards ANSI, CCOHS Compliant
  • Finish Powder Coated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list