ROLLING LADDER,STEEL, 28½ INH, NO LOCKING MECHANISM, NO HANDRAILS
ROLLING LADDER,STEEL, 28½ INH, NO LOCKING MECHANISM, NO HANDRAILS
BALLYMORE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This rolling and cantilever ladder measures 58 inch height x 25 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 450-pound load capacity and weighs 45 pounds. This rolling and cantilever ladder meets the standards for ANSI and CCOHS.
Technical Specs
Item Rolling And Cantilever Ladder
Base Length 25 in
Climbing Angle 56 Degrees
Handrail Height 30 in
Ladder Type Spring Loaded Caster Ladder
Material Steel
Overall Depth 25 in
Platform Depth 10 in
Platform Width 16 in
Weight 45 lb
Locking Mechanism Spring-Loaded Casters
Standards ANSI, CCOHS Compliant
Step Depth 7 in
Assembly Unassembled
Base Width 20 in
Colour Grey
Includes Handrails Handrails Included
Load Capacity - Maximum 450 lb
Number of Steps 3
Overall Height 58 in
Platform Height 29 in
Tread Type Expanded Metal
Step Width 16 in
Casters Included Swivel
Reach Height - Maximum 12 ft
Finish Powder Coated
Country of Origin China
(subject to change)