!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY ROLLING LADDER, STEEL, 60 IN PLATFORM H, NO LOCKING MECHANISM, NO HANDRAILS, 11.8 FT OVERALL HEIGHT

SAFETY ROLLING LADDER, STEEL, 60 IN PLATFORM H, NO LOCKING MECHANISM, NO HANDRAILS, 11.8 FT OVERALL HEIGHT

BALLYMORE

SAFETY ROLLING LADDER, STEEL, 60 IN PLATFORM H, NO LOCKING MECHANISM, NO HANDRAILS, 11.8 FT OVERALL HEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY ROLLING LADDER, STEEL, 60 IN PLATFORM H, NO LOCKING MECHANISM, NO HANDRAILS, 11.8 FT OVERALL HEIGHT

SAFETY ROLLING LADDER, STEEL, 60 IN PLATFORM H, NO LOCKING MECHANISM, NO HANDRAILS, 11.8 FT OVERALL HEIGHT

BALLYMORE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,295.39 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLLWASW103221G
  • Mfr. Model # WA-SW-103221G
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 317.0 lbs

Product Details

This rolling and cantilever ladder measures 11.8 feet overall height x 100 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 450-pound load capacity and weighs 308 pounds. This rolling and cantilever ladder meets the standards for ANSI and CCOHS.

Technical Specs

  • ItemRolling And Cantilever Ladder
  • Base Width32 in
  • ColourGrey
  • Includes HandrailsHandrails Included
  • Load Capacity - Maximum450 lb
  • Number of Steps10
  • Overall Height11.8 ft
  • Platform Height100 in
  • Tread TypeSerrated
  • Step Width24 in
  • Locking MechanismWeight-Actuated Step Lock
  • Step Depth7 in
  • Base Length 100 in
  • Climbing Angle 50 Degrees
  • Handrail Height 42 in
  • Ladder Type Weight Actuated Walk Down Ladder
  • Material Steel
  • Overall Depth 100 in
  • Platform Depth 21 in
  • Platform Width 24 in
  • Weight 308 lb
  • Folding Not Foldable
  • Standards ANSI, CCOHS Compliant
  • Finish Powder Coated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list