ROLLING AND CANTILEVER LADDER, BLUE, 18 IN D X 46 IN H, STEEL, POWDER COATED FINISH, ASSEMBLED
ROLLING AND CANTILEVER LADDER, BLUE, 18 IN D X 46 IN H, STEEL, POWDER COATED FINISH, ASSEMBLED
CANWAY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rolling and cantilever ladder measures 46 inch height x 18 inch depth and is blue with a powder-coated finish/coating. It is made out of steel. In addition, it has a 400-pound load capacity and weighs 35 pounds. This rolling and cantilever ladder meets the standards for ANSI 14.7, CCOHS 851, CCOHS 1910.29.
Technical Specs
Item Rolling And Cantilever Ladder
Base Length 18 in
Climbing Angle 60 Degrees
Handrail Height 36 in
Ladder Type Mobile Ladder Stand
Material Steel
Overall Depth 18 in
Platform Depth 15 in
Platform Width 24 in
Weight 35 lb
Step Width 24 in
Standards ANSI 14.7, CCOHS Compliant 851, CCOHS Compliant 1910.29
Finish Powder Coated
Assembly Assembled
Base Width 28 in
Colour Blue
Includes Handrails Handrails Included
Load Capacity - Maximum 400 lb
Number of Steps 1
Overall Height 46 in
Platform Height 9 in
Tread Type Perforated
Caster Diameter 3 in
Locking Mechanism Spring-Loaded Casters
Step Depth 8 in
Country of Origin Canada
(subject to change)