!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MATERIAL SUPPORT TABLE, 14⅛ IN ROLLER W, 17⅜ IN OVERALL W, 25½ IN MIN. H, STEEL

MATERIAL SUPPORT TABLE, 14⅛ IN ROLLER W, 17⅜ IN OVERALL W, 25½ IN MIN. H, STEEL

DAYTON

MATERIAL SUPPORT TABLE, 14⅛ IN ROLLER W, 17⅜ IN OVERALL W, 25½ IN MIN. H, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MATERIAL SUPPORT TABLE, 14⅛ IN ROLLER W, 17⅜ IN OVERALL W, 25½ IN MIN. H, STEEL

MATERIAL SUPPORT TABLE, 14⅛ IN ROLLER W, 17⅜ IN OVERALL W, 25½ IN MIN. H, STEEL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,455.21 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53UH24
  • Mfr. Model # 53UH24
  • UNSPSC # 24101724
  • CATALOGUE PAGE # N/A
  • Shipping Weight 108.0 lbs

Technical Specs

  • ItemMaterial Support Table
  • Stand MobilityPortable
  • Stand Load Capacity1,540 lb
  • Min. Height25 1/2 in
  • Overall Width17 3/8 in
  • Roller Spacing12 in
  • Number of Casters0
  • Overall Length6 ft 8 in
  • Support Stand/Table Type Horizontal Roller
  • For Between Frame Width 14 1/4 in
  • Adjustable Height - Stands Stands Height Adjustable
  • Max. Height 37 1/2 in
  • Stand Material Steel
  • Roller Width 14 1/8 in
  • Colour Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list