!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLER RED GRAY 42 IN 14 DRAWER

ROLLER RED GRAY 42 IN 14 DRAWER

PROTO

ROLLER RED GRAY 42 IN 14 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLER RED GRAY 42 IN 14 DRAWER

ROLLER RED GRAY 42 IN 14 DRAWER

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,294.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTJSTV4239RD14RG
  • Mfr. Model # JSTV4239RD14RG
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 323.0 lbs

Technical Specs

  • ItemRolling Tool Cabinet
  • Body FinishGloss
  • Body MaterialSteel
  • Caster Brake Type(2) Swivel with Lock
  • Caster MaterialThermoplastic Rubber
  • Caster Width2 in
  • Drawer FinishTextured Carbon Gray
  • Drawer Liner MaterialVinyl
  • Drawer Slide FeaturesFully Extending
  • Drawer Slide TypeBall Bearing
  • FeaturesErgonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
  • Handle Grip StyleErgonomic Metal Side
  • IncludesCaster, Liner
  • Includes Drawer LinersYes
  • Locking SystemKeyed
  • Number of Handles1
  • Overall Depth22 3/8 in
  • Overall Width42 in
  • Smallest Maximum Drawer Load Capacity125 lb
  • Total Storage Capacity12,427 cu in
  • Work Surface MaterialVinyl
  • Overall Dimensions42 in W x 22 3/8 in D x 38 1/2 in H
  • Body Colour Red
  • Body Gauge 18 ga
  • Cabinet Top Liner Material Vinyl
  • Caster Diameter 6 in
  • Caster Type Precision Bearing
  • Drawer Colour Gray
  • Drawer Gauge 18 ga
  • Drawer Range 11 to 15
  • Drawer Slide Function Ball Bearing
  • Duty Rating Heavy Duty
  • Body Finish/Colour Gloss Red
  • Height Style Workstation Height Cabinet
  • Includes Cabinet Top Liner Yes
  • Largest Maximum Drawer Load Capacity 200 lb
  • Number of Drawers 14
  • Number of Keys Included 2
  • Overall Height 38 1/2 in
  • Series Velocity
  • Total Load Capacity 1,800 lb
  • Width Range 40 in to 49 in Wide
  • Dimensions 42 in W x 22 3/8 in D x 38 1/2 in H
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list