!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROLLER CABINET, BROWN, 4 DOOR

ROLLER CABINET, BROWN, 4 DOOR

KENNEDY

ROLLER CABINET, BROWN, 4 DOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLER CABINET, BROWN, 4 DOOR

ROLLER CABINET, BROWN, 4 DOOR

KENNEDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,682.23 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KDY21040XB
  • Mfr. Model # 21040XB
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemRolling Cabinet
  • Body FinishPowder Coated
  • Body MaterialSteel
  • Caster MaterialPolypropylene
  • Caster Width2 in
  • Drawer ColourBrown Wrinkle
  • Drawer Gauge20 ga
  • Drawer Slide FeaturesBall Bearing
  • Drawer Slide TypeBall Bearing
  • FeaturesBall Bearing Drawer Slides, Roller Bearing Casters, Tubular Locking System, Tubular Push Handle
  • Handle Grip StyleTubular End
  • Height StyleTool Tower
  • Includes Cabinet Top LinerNo
  • Largest Maximum Drawer Load Capacity120 lb
  • Number of Drawers4
  • Number of Keys Included2
  • Overall Height35 in
  • SeriesK2000
  • Total Load Capacity1,400 lb
  • Width RangeLess than 30 in Wide
  • Overall Dimensions21 in W x 20 in D x 35 in H
  • Body Colour Brown Wrinkle
  • Body Gauge 18 ga
  • Caster Diameter 5 in
  • Caster Type (2) Rigid, (2) Swivel
  • Compatible with Manufacturer Model No. 520B, 620B, 84400, 84500
  • Drawer Finish Powder Coated
  • Drawer Range 1 to 5
  • Drawer Slide Function Ball Bearing
  • Duty Rating Heavy Duty
  • Body Finish/Colour Brown Wrinkle
  • Handle Length 19 in
  • Includes Casters, Drawer Pulls, Push Handle
  • Includes Drawer Liners No
  • Locking System Tubular Locking System
  • Number of Handles 5
  • Overall Depth 20 in
  • Overall Width 21 in
  • Smallest Maximum Drawer Load Capacity 120 lb
  • Total Storage Capacity 7,191 cu in
  • Work Surface Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list