ABSORBENT ROLL, 25 GALLON CAPACITY, BALE, BLACK, UNIVERSAL, 36 IN X 100 FT
ABSORBENT ROLL, 25 GALLON CAPACITY, BALE, BLACK, UNIVERSAL, 36 IN X 100 FT
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Barrier spill mat - BSM(TM) is a unique three-ply construction designed with a non-slip backing to prevent seepage. Absorbs oil, water, and chemicals without penetration to the floor.
Technical Specs
Item Absorbent Roll
Fluids Absorbed Universal
Volume Absorbed per Pkg. 25 gal
Perforated No
Recycled Content (%) No Recycled Content
Package Type Bale
Roll Width 36 in
Width 30 in
Colour Black
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Adhesive Backing No
Features Fire Protection
Product Type Sorbent Roll
For Use With Chemical or Metal Type Universal
Material Polypropylene
Perforated Size Not Perforated
Includes Coverstock No
Roll Length 100 ft
Length 1,200 in
Static Dissipative No
Series Brady SPC Absorbents
Dispenser Box No
Leak Resistant Backing Yes
Country of Origin United States
(subject to change)
Alternate Products
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$267.17
/ CASE
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$118.07
/ pkg.
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$406.76
/ BOX
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$165.83
/ CASE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$179.56
/ CASE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$163.16
/ BALE
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$140.65
/ pkg.