!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT ROLL, 39 GALLON ABSORBED PER PAD, 39 GALLON, BALE, WHITE, MELTBLOWN

ABSORBENT ROLL, 39 GALLON ABSORBED PER PAD, 39 GALLON, BALE, WHITE, MELTBLOWN

BRADY SPC ABSORBENTS

ABSORBENT ROLL, 39 GALLON ABSORBED PER PAD, 39 GALLON, BALE, WHITE, MELTBLOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT ROLL, 39 GALLON ABSORBED PER PAD, 39 GALLON, BALE, WHITE, MELTBLOWN

ABSORBENT ROLL, 39 GALLON ABSORBED PER PAD, 39 GALLON, BALE, WHITE, MELTBLOWN

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $809.97 / BALE

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SORTM58
  • Mfr. Model # TM58
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Product Details

This TrackMat series absorbent roll is made of polypropylene and is white. Along with meeting the standards for EPA 40 CFR 112.7(c)1(vii): OSHA 29 CFR 1910.120(j)1(vii): OSHA 29 CFR 1910.22(a)2, this railroad sorbent roll has 39 gallons absorbed per package and is designed for universal use. It measures 80 feet length x 58 inch width.

Technical Specs

  • ItemAbsorbent Roll
  • Fluids AbsorbedOil Based Liquids
  • Volume Absorbed Per Pad39 gal
  • MaterialPolypropylene
  • PerforatedNo
  • Recycled Content (%)No Recycled Content
  • Includes CoverstockYes
  • Package TypeBale
  • Roll Width58 in
  • Width58 in
  • UV ResistantYes
  • SeriesTrackMat
  • Dispenser BoxNo
  • Leak Resistant BackingNo
  • Product Type RailRoad Sorbent Roll
  • For Use With Chemical or Metal Type Universal
  • Volume Absorbed per Pkg. 39 gal
  • Number of Layers 3-ply
  • Perforated Size Not Perforated
  • Dimpled Yes
  • Coverstock Material Meltblown
  • Roll Length 80 ft
  • Length 80 ft
  • Static Dissipative No
  • Colour White
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Adhesive Backing No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list