ABSORBENT ROLL, 39 GALLON CAPACITY, 15 X 15 IN PERFORATED SIZE, CASE, GREEN
ABSORBENT ROLL, 39 GALLON CAPACITY, 15 X 15 IN PERFORATED SIZE, CASE, GREEN
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This SPC series absorbent roll is made of polypropylene and is green. Along with meeting the standards for EPA 40 CFR 112.7(c)1(vii), OSHA 29 CFR 1910.120(j)1(vii), OSHA 29 CFR 1910.22(a)2, this sorbent roll has 39 gallons absorbed per package and is designed for use with chemical. It measures 1,800 inch length x 30 inch width.
Technical Specs
Item Absorbent Roll
Fluids Absorbed Harsh Chemicals
Volume Absorbed per Pkg. 39 gal
Number of Layers 3-ply
Perforated Size 15 in x 15 in
Perforation Along Width 15 in
Dimpled Yes
Coverstock Material Meltblown
Roll Length 150 ft
Length 1,800 in
Static Dissipative No
Series SPC
Dispenser Box No
Leak Resistant Backing No
Product Type Sorbent Roll
For Use With Chemical or Metal Type Chemical
Material Polypropylene
Perforated Yes
Perforation Along Length 15 in
Recycled Content (%) No Recycled Content
Includes Coverstock Yes
Package Type Case
Roll Width 30 in
Width 30 in
Colour Green
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Adhesive Backing No
Country of Origin United States
(subject to change)