!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULLY THREADED ROD, ⅝"-11 THREAD SIZE, STEEL, UNC, GRADE A, BLACK OXIDE, 12 IN OVERALL L

FULLY THREADED ROD, ⅝"-11 THREAD SIZE, STEEL, UNC, GRADE A, BLACK OXIDE, 12 IN OVERALL L

APPROVED VENDOR

FULLY THREADED ROD, ⅝"-11 THREAD SIZE, STEEL, UNC, GRADE A, BLACK OXIDE, 12 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULLY THREADED ROD, ⅝"-11 THREAD SIZE, STEEL, UNC, GRADE A, BLACK OXIDE, 12 IN OVERALL L

FULLY THREADED ROD, ⅝"-11 THREAD SIZE, STEEL, UNC, GRADE A, BLACK OXIDE, 12 IN OVERALL L

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP19NM48
  • Mfr. Model # U20200.062.1200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This fully threaded rod is made of Grade A steel and has a black oxide finish. Plus, it is black and meets the standards for ASME B18.31.3 dimensional standards.

Technical Specs

  • ItemFully Threaded Rod
  • MaterialSteel
  • Thread Size5/8"-11
  • Tensile Strength60,000 psi
  • Thread DirectionRight Hand
  • Dimensional StandardsASME B18.31.3
  • ColourBlack
  • Maximum Temperature302 Degrees F
  • Minimum Yield Strength45,000 psi
  • RoHS CompliantYes
  • Thread TypeFine
  • Material Grade/Class Grade A
  • Finish Black Oxide
  • Overall Length 12 in
  • System of Measurement Inch
  • End Type Straight Cut
  • Includes Nuts No
  • Made in North America Yes
  • Minimum Temperature -58 Degrees F
  • Rockwell Hardness B80 to B90
  • Thread Fit 1A
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list