!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIVET NUT, #10-32 THREAD SIZE, ⅜ IN OVERALL L, 9/32 IN INSERT DIA, ROUND, STEEL, 100 PK

RIVET NUT, #10-32 THREAD SIZE, ⅜ IN OVERALL L, 9/32 IN INSERT DIA, ROUND, STEEL, 100 PK

SHEREX

RIVET NUT, #10-32 THREAD SIZE, ⅜ IN OVERALL L, 9/32 IN INSERT DIA, ROUND, STEEL, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIVET NUT, #10-32 THREAD SIZE, ⅜ IN OVERALL L, 9/32 IN INSERT DIA, ROUND, STEEL, 100 PK

RIVET NUT, #10-32 THREAD SIZE, ⅜ IN OVERALL L, 9/32 IN INSERT DIA, ROUND, STEEL, 100 PK

SHEREX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.25 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHXCAT21032-100
  • Mfr. Model # CAT2-1032
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

The CAT series offers one rivet nut for materials of any thickness greater than 0.020 inches. The CAT series also offers exceptional sheer strength.

Technical Specs

  • ItemRivet Nut
  • Insert Diameter9/32 in
  • Thread Size#10-32
  • Flange Diameter0.306 in
  • Material Grade/Class12L14, 1215
  • Body TextureKnurled
  • Drill Bit Size9/32 in
  • Minimum Material Thickness0.03 in
  • Insert Nut TypeRivet Nut
  • Thread Fit2B
  • End TypeOpen
  • System of Measurement Inch
  • Overall Length 3/8 in
  • Thread Type Fine
  • Material Steel
  • Finish Cadmium Plated
  • Compatible Material Metal
  • Maximum Hole Diameter 0.2969 in
  • Maximum Material Thickness 0.187 in
  • Body Type Round
  • Body Length 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list