RIVET NUT, #10-32 THREAD, 61/64 IN OVERALL L, 21/64 IN INSERT DIA, BULBED, STEEL, 10 PK
RIVET NUT, #10-32 THREAD, 61/64 IN OVERALL L, 21/64 IN INSERT DIA, BULBED, STEEL, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This rivet nut is made of 1008, 1010 steel and has a zinc yellow finish. This rivet nut is designed for use with metal. It has an overall length of 61/64 inch and a #10-32 thread. It has an inch system of measurement. It comes in a 10-pack.
Technical Specs
Item Rivet Nut
Insert Diameter 21/64 in
Installed Length 13/32 in
Thread Type Fine
Flange Thickness 0.038 in
Material Grade/Class 1008, 1010
Body Texture Smooth
Drill Bit Size Q
Minimum Material Thickness 0.175 in
Insert Nut Type Rivet Nut
Thread Fit 2B
End Type Open
System of Measurement Inch
Overall Length 61/64 in
Thread Size #10-32
Flange Diameter 0.515625 in
Material Steel
Finish Zinc Yellow
Compatible Material Metal
Maximum Hole Diameter 0.336 in
Maximum Material Thickness 0.32 in
Body Type Bulbed
Body Length 59/64 in
Country of Origin Taiwan
(subject to change)